Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Konga Order Picking Trolleys with Retractable Steps and Shelves
By Slingsby
Reset
Clear All
Height
Select
No. of Shelves
Select
See all variants from
£829.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£829.99
Description unavailable
Feature Attributes
Colour:
Grey
Material:
Steel
Capacity:
250 kg
Wheel Diameter:
125 mm
Wheel Type:
Solid Rubber Tyres
Length:
1195 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome