Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Konga Stainless Steel Shelf Trolleys with Shelves
By Slingsby
5 Variants From
£279.99
Inc VAT (20%)
See 5 Product Variants
£279.99
Description
Description unavailable
Feature Attributes
Material:
201 Grade Stainless Steel
Capacity:
100 kg
Wheel Diameter:
100 mm
Number of Wheels:
4
Wheel Type:
Rubber tyred swivel castors
Shelves Material:
Pressed stainless steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome