Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Ladder with Two Handles for Basic Modular Trolley
By KONGA
See all variants from
£639.99
Inc VAT (20%)
See all variants from
£639.99
Description unavailable
Feature Attributes
Product Type:
Accessories
Supplied:
Assembled
Height:
650 mm
Length:
540 mm
Width:
450 mm
Number of Rungs:
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome