Laptop Charging Trolley with 20 Compartments Light Grey/Traffic Red

Order Code: ZT3613696S

£4,399.99 Inc VAT (20%)


Description

Laptop charging trolley, with 20 compartments, light grey/traffic red. Supplied = assembled. Height = 1250 mm. Width = 920 mm. Depth = 500 mm. Body colour = light grey RAL 7035. Front colour = traffic red RAL 3020. Material = sheet steel. Number of compartments = 20 pcs. Model = for laptops, notebooks. Lock type = cylinder lock per door. Power supply = 1x230 V. Product type = laptop charging trolleys. Lockable, mobile charging station. Easily accessible standard power socket for each compartment. With collision protection, handles and wheel stop. Removable mains cable with main switch on the outside. Lockable storage space for laptops and mobile charging station in one. The practical charging trolley with 10, 20 or 30 compartments (compartment dimensions 85 x 360 x 380 mm) features integrated standard power sockets for recharging batteries. The lockable double doors with a door opening angle of 180° ensure the compartments are easy to access. No warranty claims may be made on charging cables or other components that move. Other colours on request.

See full description
Specifications for Laptop Charging Trolley with 20 Compartments Light Grey/Traffic Red
  • Product Type
    Laptop Charging Trolley
  • Height
    1250mm
  • Material
    Sheet Steel
  • Width
    920mm
  • Depth
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome