Laptop Trolley with Compartments


£1,099.99 Inc VAT (20%)

See all variants from £1,099.99


Description unavailable

Feature Attributes

Product Type:
Laptop Charging Trolleys
Wheel Diameter:
100 mm
Material:
Steel Powder Coated
Door Colour:
Light Grey
Supplied:
Assembled
Height:
1115 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome