Laundry/Waste Trolleys


Select
£399.99 Inc VAT (20%)


See all variants from £399.99


Description unavailable

Feature Attributes

Product Type:
Laundry Bins
Frame Colour:
Silver
Height:
839 mm
Depth:
113 mm
Supplied:
Assembled
Frame Material:
Tubular Steel, Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome