Load King 4 Rack Industrial Toaster Trolley


Select
£1,299.99 Inc VAT (20%)


See all variants from £1,299.99

Description

The CE Marked Load King 4 Rack Industrial Toaster Trolley is an ideal product for storing and warehousing heavy goods when it needs to be arranged on a specific linear pattern. The arrangement of the goods on racks gives accurate quantity check and produces impressive view to the warehouse/industrial workspaces. The product is also ideal for any industry where lifting of materials and equipment into hard to access places is a necessity.

Build Quality:

The dividers of the trolley are made up of strong 40×40 mild steel SHS which ensures that the goods can be held for adequate hours. The solid base is flat and thick to allow goods to be in levelled surface with holding maximum capacities. The base ensures that the goods are safe while being lifted or transported. The heavy-duty castors, 4 off braked and swivel at the four corners promotes good manoeuvrability in the tightest of areas. The height of the trolley offers to store more goods with substantial heights for long period of time, hassle free.

The design and manufacturing of the trolley is of premium British standards by allowing customer satisfaction and keeping in mind the different industrial environment. Its mild steel construction provides a rigid and robust platform to hold almost anything and ensuring the security of the items stored on it. The base frame is manufactured from 50 x 50 mm Square Hollow Section, superior Grade S275JR Mild Steel, supplied by our quality approved, reputable local UK steel stockholders. The product is ready-to-use on delivery and needs no assembly on-site as the manufactured trolley complies with different geometric characteristics (such as flatness, straightness, position, etc).

Accessories:

Our range of Toast racks can accommodate custom products made from any material, soft or hard, and offers reliability in storage accesses. The load carrying capacity of the trolley can be built according to special industrial applications where the sizes and thickness of the trolley frame can be adjusted to bear the requirements. The frames can also be fitted with fork guides upon choice which allows steady handling for the lifting trucks. The trolley is suited for almost any industries like Textile, Retail, Automobile, Construction, Warehouse logistics, etc. It is highly advised that prior to lifting, the load of the trolley should be measured and not exceed 75 percent of the rated capacity (critical lift) of the lifting truck.

Custom Requirement:

The product has the capacity to hold items with maximum width of 115 mm (please contact us if the requirement is for different widths), where items can be stored and transported in modular configurations. The product can also be made with bends in the corner to reduce sharp corners. The standard size comes with 4 racks; however, the number of racks can be varied upon request. The trolleys are available in a range of standard colours. For galvanised finish or self-colour, please contact us for a competitive price.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome