Load King Fixed Insert Partition Sheeted Metal Stillage


£1,199.99 Inc VAT (20%)

See all variants from £1,199.99

Description

This CE Marked stackable sheeted metal stillage is made of a 2mm sheet and has a fixed steel frame made up of angle, allowing for a more cost-effective stillage than when compared to a standard stillage using a square hollow section. Our solid sheeted stillages can be used for storage, advertising, or transportation use as well as other sectors.

The sheeted steel cover around the stillage gives it more robustness and a solid feeling and with the square-shaped pallet feet being able to be stackable, it will maximise your workspace. This stillage also features permanent internal walls that may be used to divide or arrange items. This is advantageous for the user who may need to organise different commodities into discrete pieces while placing them in the stillage.

They can be stacked and packed away in a small space thanks to the pallet feet. The mesh is durable and adaptable while yet allowing the user to view what is inside the stillage. When it comes to storage or material handling problems, our Load King Euro Pallet line is the ideal solution. With the frame built of high-quality steel angle section and the distinctive custom design providing the support required across the base of the stillage, this is a superb cost-effective option that still maintains all the Load King qualities.

See full description