Load King Half Drop Front Sheeted Metal Stillage


£729.99 Inc VAT (20%)

See 70 Product Variants
£729.99

Description

This CE marked stackable sheeted metal stillage is made of sheeted steel and a 50×50 angle. It also has a half-drop front door feature that makes it simple to access goods even when the stillage is stacked. Mesh drop-fronted stillages can be used for storage, advertising, or transportation.
They can be stacked and packed away in a small space thanks to the pallet feet. The sheeted stillage is durable and adaptable while yet allowing the user to view what is inside the stillage from above. When it comes to storage or material handling problems, our Load King Euro Pallet line is the ideal solution. With the frame built of high-quality steel angle section and the distinctive custom design providing the support required across the base of the stillage, this is a superb cost-effective option that still maintains all the Load King qualities.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome