Load King L-frame Stillage 1200 X 800 750mm - with Fork Guides


Select
£1,699.99 Inc VAT (20%)


See all variants from £1,699.99

Description

The CE Marked Load King Heavy Duty L-frame stillages provide a robust method of storing goods like glass, windows, doors, boards, panels, etc. Although the same work can be carried out more efficiently using CE Marked Load King Heavy Duty A-frame trolleys, however when there is specific warehouse space requirements, L-frames can be applied.

The design and manufacturing of the stillage is of premium British standards by allowing customer satisfaction and keeping in mind the different industrial environment. Its mild steel construction provides a rigid and robust platform to lift almost anything and ensure the security of the items stored inside. Our L-Frame is created from a sophisticated unique design, made of 50×50 box section and timber dunnage all to fit customer needs, and is supplied by our quality-approved, reputable local UK steel stockholders and trusted castor suppliers. The dunnage options can be omitted as per the requirement.

The L-frame can be added with fork guides and castors, which can ensure movement of goods easily through the workplace and into confined spaces. We carefully select the castors and special weights that are required for your business environment. The product is ready to use on delivery and needs no assembly on-site as the manufactured stillage complies with different geometric characteristics (such as flatness, straightness, position, etc).

We can provide a rubber dunnage alternative to the timber dunnage L-Frame. The rubber dunnage solution, which is based on the same custom design, delivers superb lasting dunnage with a lower risk of cracks and chips than timber. The frame can be accompanied by removable side bars for extra protection of the items while being lifted or transported.

Our range of stillage is used in almost any industry like construction, warehouse, railways, automobile, aerospace, etc. If our standard sizes of our products don’t completely satisfy your demands, you can enquire about having your own custom-built stillage made to fit the requirements of your workplace. We want to work directly with our customers to create solutions to their storage or material handling concerns.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome