Load King Liftable Mesh Stillages/Cages


£2,299.99 Inc VAT (20%)
Up to 3% off

See all variants from £2,299.99

Description

The CE Marked Load King Liftable Mesh Stillages/Cages provides a robust method of lifting and transporting heavy goods and materials around the site. The product is designed in a way where it can act like a basket, where items can be stored and transported without any unpredictable delays. The product is also ideal for any industry where lifting of materials and equipment into hard to access places is a necessity.

The design and manufacturing of the stillages is of premium British standards by allowing customer satisfaction and keeping in mind the different industrial environment. Its mild steel construction provides a rigid and robust platform to lift almost anything and ensure the security of the items stored inside. As standard, the product comes with an open mesh flooring giving the flexibility securing several loads, however, the base can be customised and can be made from timber or mild steel construction. The stillage offers four lifting points with spring, welded on two sides of stillage, and sturdy full length fork guides. This ensures for efficient handling and upholding of the whole frame while connected to the cranes through chain, poly slings, shackles, hooks, or blocks, etc. The stillage is fixed and economically available for project lifting or repeat lifting operations. The product is ready-to-use on delivery and needs no assembly on-site as the manufactured lifting frame complies with different geometric characteristics (such as flatness, straightness, position, etc).

Our range of Liftable Cages can accommodate custom products made up of any material, soft or hard, and offers reliability in storage accesses. This type of liftable cages can be used and installed in almost any industries like construction, shipbuilding, railways, power, agriculture, etc. It is highly advised that prior to lifting, the load inside the frame should be measured and not exceed 75 percent of the rated capacity (critical lift) of the crane.

See full description