Load King Lockable Site Stillage


£1,399.99 Inc VAT (20%)

See all variants from £1,399.99

Description

This CE Marked lockable site stillage is a type of storage and handling solution that is designed to securely hold equipment and products in a variety of environments. These stillages are typically made from durable metal materials and are equipped with features such as locks and forklift guides, which allow them to be easily moved and transported using various types of material handling equipment.

One of the key benefits of CE Marked metal lockable site stillages is their security. These stillages are specifically designed to protect equipment and products from theft or unauthorized access. They are equipped with locks and other security features, which help to ensure that stored items are kept safe and secure.

In addition to their security features, CE Marked metal lockable site stillages are also highly efficient. They are designed to be easily movable, allowing for convenient handling and transport of goods. The inclusion of forklift guides allows for easy and efficient handling and transport using forklifts, improving the overall efficiency of warehouse and manufacturing operations.

Overall, CE Marked metal lockable site stillages are a reliable and secure solution for the storage and handling of equipment and products. They offer a range of benefits, including security, efficiency, and ease of use, making them a popular choice for companies looking to optimize their operations in a variety of environments.


This CE Marked Lockable Site Stillage is a safe and secure steel box that securely holds equipment or other products using two lockable clamps. This product has a half-drop front design that enables quick and simple access, boosting productivity and efficiency at work. Our lockable site stillage offers the option of fork guides and has an enclosed cover that is simple to use and open.

We take pride in being able to create and deliver a workable solution to practically any issue. The stillage’s cutting-edge design and production are of the highest British standards, allowing for various industrial environments and customer satisfaction. No matter how big or minor the issue may be, we’ll make an effort to make sure that our customers are happy with the service they received.

See full description