Load King Mesh Stillage with Half Drop Front


£699.99 Inc VAT (20%)

See 70 Product Variants
£699.99

Description

This CE Marked Load King Half Drop Front Mesh stillage is made of mesh steel and has a half-drop front door feature that makes it simple to access goods even when the stillage is stacked. It is made up of 2" x 2" Mesh and has a 50 x 50 RSA fixed steel frame. They can be stacked and packed away in a small space thanks to the pallet feet. The mesh is durable and adaptable, allowing the user to view what is inside the stillage. When it comes to storage or material handling problems, our Load King Euro Pallet line is the ideal solution. With the frame built of high-quality steel angle section and the distinctive custom design providing the support required across the base of the stillage, this is a superb cost-effective option that still maintains all of the Load King qualities. Mesh drop-fronted stillages can be used for storage, advertising, or transportation.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome