Load King Mesh Stillage with Removable Front


£699.99 Inc VAT (20%)

See all variants from £699.99

Description

This CE Marked stackable mesh stillage is made of mesh steel and has a removable front feature that makes it simple to access goods even when the stillage is stacked. The removable front design provides the user with significant accessible space to quickly retrieve any inside products, preventing the user from straining while pulling anything out of the stillage. The customer has the option of either an open front or a fixed stillage with this option. There is no effort or risk of damage when removing the detachable door. They can be stacked and packed away in a small space thanks to the pallet feet. The mesh is durable and adaptable, allowing the user to view what is inside the stillage. When it comes to storage or material handling problems, our Load King Euro Pallet line is the ideal solution. With the frame built of high-quality steel angle section and the distinctive custom design providing the support required across the base of the stillage, this is a superb cost-effective option that still maintains all the Load King qualities. All our mesh stillages can be used for storage, advertising, or transportation.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome