Load King Open Front Sheeted Metal Stillage X 1000mm


£719.99 Inc VAT (20%)

See all variants from £719.99

Description

This CE Marked stackable sheeted metal stillage is made of sheeted steel and a 50�50 angle, it has an open front feature that makes it simple to access goods even when the stillage is stacked. All our solid sheeted stillages can be used for storage, advertising, or transportation.The open front design provides the user with a sizable accessible space to quickly retrieve any inside products, preventing the user from straining while pulling anything out of the stillage.They can be stacked and packed away in a small space thanks to the pallet feet. The mesh is durable and adaptable while yet allowing the user to view what is inside the stillage. When it comes to storage or material handling problems, our Load King Euro Pallet line is the ideal solution. With the frame built of high-quality steel angle section and the distinctive custom design providing the support required across the base of the stillage, this is a superb cost-effective option that still maintains all the Load King qualities.