The CE Marked Load King Toast Rack Industrial Trolley provides an ideal solution for storage and warehousing the goods when it needs to be placed on a specific linear pattern. The product has the capacity to organise items at multiple instances, where items can be stored and transported in modular configurations. The arrangement of the goods on racks gives accurate quantity checks and produces an impressive view of the warehouse/industrial workspaces. The product is also ideal for any industry where lifting materials and equipment into hard-to-access places is a necessity.
The Toast Rack Trolley has dividers complete with protective dunnage to separate goods in an easy handling and tamper-free manner. The solid base allows the placement of goods on a flat levelled surface no matter the size of goods. The base ensures that the goods are safe while being lifted or transported. The heavy-duty castors, 2 off braked and swivel at the front and 2 off fixed at the rear promote good manoeuvrability in the tightest of areas. The height of the trolley offers for storage of more goods with substantial heights for a long period of time, hassle-free.
The design and manufacturing of the trolley is of premium British standards by allowing customer satisfaction and keeping in mind the different industrial environment. Its mild steel construction provides a rigid and robust platform to hold almost anything and ensure the security of the items stored on it. The whole frame is manufactured from 50 x 50 mm Square Hollow Section, superior Grade S275JR Mild Steel, supplied by our quality-approved, reputable local UK steel stockholders. The base deck is made up of a 3mm sheet which can bear the maximum load of the goods. The product is ready to use on delivery and needs no assembly on-site as the manufactured trolley complies with different geometric characteristics (such as flatness, straightness, position, etc).
Our range of Toast racks can accommodate custom products made from any material, soft or hard, and offers reliability in storage accesses. The load-carrying capacity of the trolley can be built according to special industrial applications where the sizes and thickness of the trolley frame can be adjusted to bear the requirements. The frames can also be fitted with fork guides upon choice which allows steady handling for the lifting trucks. The trolley is suited for almost any industry like Textile, Retail, Automobile, Construction, Warehouse logistics, etc. It is highly advised that prior to lifting, the load of the trolley should be measured and not exceed 75 percent of the rated capacity (critical lift) of the lifting truck.