Mesh Trolleys with Covers


£499.99 Inc VAT (20%)

See all variants from £499.99


Description unavailable

Feature Attributes

Wheel Diameter:
100 mm
Depth:
600 mm
Supplied:
Flat Pack
Height:
915 mm
Width:
800 mm
Internal Depth:
570 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome