Multi Function Trolley 74/59 Open


Select
£139.99 Inc VAT (20%)
9% off


See all variants from £139.99

Description

Multi-function trolley open on three sides with4 shelves and one additional compartment offering additional storage space. Holds up to 25 kg per shelf. High quality 16 mm thick melamine covered wood provides scratch resistant protection. Fully mobile, equipped with 4 castors, 2 with brake for stability during use. Delivered flat packed with assembly instructions. Dimensions (H x W x D): 748 x 528 x 592 mm. • Multi-function trolley open on three sides with 4 shelves and one additional compartment
• Holds up to 25 kg per shelf
• High quality 16 mm thick melamine covered wood provides scratch resistant protection
• Fully mobile, equipped with 4 castors, 2 with brake for stability during use.
• Delivered flat packed with assembly instructions.
• Dimensions (H x W x D): 748 x 528 x 592 mm.

See full description

Feature Attributes

No. of Shelves:
4
Wheel Type:
Castors
Number of Shelves:
4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome