NC Transport Cart, With Tool Holder


Select
Select
£1,099.99 Inc VAT (20%)


See all variants from £1,099.99

Description

The Lista NC transport cart complete with tool holder gives up to 540kg of load bearing capacity and a professional means to store and transport tools. Each unit features high quality, impact resistant materials, and can be swapped and changed to suit your needs.

Features and Benefits
• Ball bearing-mounted casters fitted with solid rubber tyres ensure smooth transport
• Available in a range of tool holding capacities to customise your workspace as desired
• Ergonomic design saves space while maintaining easy access to tools

See full description

Feature Attributes

Depth:
514 mm
Load Capacity:
540 kg
Product Type:
Hand Trolley
Wheel Diameter:
160 mm
Weight:
55kg
Number of Wheels:
x 4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome