NC Transport Cart, Without Tool Holders


Select
£999.99 Inc VAT (20%)


See all variants from £999.99

Description

The Lista NC Transport Cart is a safe way to temporarily store and transport your tools. Easy to assemble and fully adaptable to your needs, this transport cart features reinforced side panels for slotting Lista Tool Holders (sold separately) and adjustable shelves for a fully tailored solution for you.

Features and Benefits
• Solid rubber tyres allow for smooth and secure transport
• Customisable modular design to adapt to any workplace setting
• High quality materials for longevity and value for money

See full description

Feature Attributes

Product Material:
Steel
Height:
932 mm
Depth:
514 mm
Additional Features:
Yellow galvanised push bar
Product Type:
Hand Trolley
Weight:
51kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome