Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Panel Trolleys with Push Handle, Pneumatic Tyres
By KONGA
Reset
Clear All
Length
Select
See all variants from
£339.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£339.99
Description unavailable
Feature Attributes
Load Capacity:
200 kg
Wheel Type:
Pneumatic Tyres
Product Type:
Panel Trolleys
Wheel Diameter:
260 mm
Supplied:
Assembled
Frame Material:
Steel Powder Coated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome