Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Plastic Shelf Trolleys with Drawers
By Slingsby
Reset
Clear All
Height
Select
See all variants from
£379.99
Inc VAT (20%)
Up to 5% off
1
Add to basket
Add to quotation
See all variants from
£379.99
Description unavailable
Feature Attributes
Material:
Plastic
Type:
Without Sides and Back
Capacity:
250 kg
Wheel Diameter:
100 mm
Number of Wheels:
4
Width:
480 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome