Plastic Tray Trolleys


£179.99 Inc VAT (20%)

See 2 Product Variants
£179.99

Description


Description unavailable

Feature Attributes

Colour:
Black
Overall Width:
480 mm
Capacity:
200 kg
Wheel Diameter:
100 mm
Overall Length:
790 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome