Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Professional Workshop Trolleys
By KAISER + KRAFT EUROPA GMBH
Reset
Clear All
Wheel Type
Select
Length
Select
See all variants from
£569.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£569.99
Description unavailable
Feature Attributes
Product Type:
Workshop Trolleys
Wheel Diameter:
160 mm
Supplied:
Assembled
No. of Levels:
2
Height:
855 mm
Frame Material:
Steel Profile, Powder Coated
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome