Quick Cart Service Trolleys


Select
£1,039.99 Inc VAT (20%)


See all variants from £1,039.99


Description unavailable

Feature Attributes

Product Type:
Cleaning Bags
Colour:
Platinum
Length:
419 mm
Supplied:
Assembled
Width:
363 mm
Frame Material:
Nylon, Aluminium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome