Roll Containers with Double Doors


Select
£1,099.99 Inc VAT (20%)


See all variants from £1,099.99


Description unavailable

Feature Attributes

Wheel Type:
Polypropylene
Wheel Diameter:
125 mm
Mesh Material:
Steel
Supplied:
Partially Assembled
Depth:
800 mm
Width:
1200 mm
More attributes