Roll Containers


Select
£319.99 Inc VAT (20%)


See all variants from £319.99


Description unavailable

Feature Attributes

Wheel Type:
Polypropylene
Wheel Diameter:
108 mm
Width:
720 mm
Height:
1545 mm
Mesh Height:
1350 mm
Mesh Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome