Series 100 Four-Sided Trolleys


Select
£999.99 Inc VAT (20%)


See all variants from £999.99


Description unavailable

Feature Attributes

Wheel Type:
Rubber Tyres
Wheel Diameter:
125 mm
Load Capacity:
100 kg
Width:
460 mm
Supplied:
Flat Pack
Height:
1120 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome