Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Series 100 Mesh Trolleys, 3 Shelves
By Helge Nyberg
3 Variants From
£1,139.99
Inc VAT (20%)
See 3 Product Variants
£1,139.99
Description
Description unavailable
Feature Attributes
Wheel Type:
Rubber Tyres
Wheel Diameter:
125 mm
Load Capacity:
200 kg
Supplied:
Partially Assembled
Width:
460 mm
Height:
1120 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome