Series 100 Mesh Trolleys, 4 Shelves


Select
£1,499.99 Inc VAT (20%)


See all variants from £1,499.99


Description unavailable

Feature Attributes

Wheel Diameter:
125 mm
Wheel Type:
Rubber Tyres
Load Capacity:
200 kg
Height:
1585 mm
No. of Levels:
4
Supplied:
Partially Assembled
More attributes