Series 100 P Shelf Trucks, 2 Shelves


Select
£569.99 Inc VAT (20%)


See all variants from £569.99

Description


Description unavailable

Feature Attributes

Wheel Type:
Rubber Tyres
Wheel Diameter:
125 mm
Load Capacity:
150 kg
Frame Colour:
Grey
Wheel Fittings:
4 Swivel Castors
Width:
425 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome