Series 100 Shelf Trolleys, 4 Shelves


Select
£1,199.99 Inc VAT (20%)


See all variants from £1,199.99


Description unavailable

Feature Attributes

Wheel Diameter:
125 mm
Wheel Type:
Rubber Tyres
Load Capacity:
200 kg
Frame Colour:
Grey
Wheel Fittings:
4 Swivel Castors
No. of Levels:
4
More attributes