Series 100 Step Trolleys, 2 Shelves


Select
£1,599.99 Inc VAT (20%)


See all variants from £1,599.99


Description unavailable

Feature Attributes

Wheel Type:
Rubber Tyres
Wheel Diameter:
125 mm
Load Capacity:
200 kg
Height:
1120 mm
No. of Levels:
2
Supplied:
Partially Assembled
More attributes