Series 100 Step Trolleys, 4 Shelves


Select
£1,999.99 Inc VAT (20%)


See all variants from £1,999.99


Description unavailable

Feature Attributes

Wheel Type:
Rubber Tyres
Wheel Diameter:
125 mm
Load Capacity:
200 kg
Height:
1585 mm
Wheel Fittings:
4 Swivel Castors
No. of Levels:
4
More attributes