Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Series 200 Push Trucks, 2 Shelves
By Helge Nyberg
Reset
Clear All
Length
Select
Width
Select
See all variants from
£1,999.99
Inc VAT (20%)
Up to 4% off
1
Add to basket
Add to quotation
See all variants from
£1,999.99
Description unavailable
Feature Attributes
Wheel Diameter:
125 mm
Wheel Type:
Rubber Tyres
Load Capacity:
300 kg
Height:
1110 mm
Supplied:
Partially Assembled
Wheel Bearing:
Roller Bearing
More attributes