Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Series 300 ESD Shelf Trucks, 2 Shelves
By Helge Nyberg
5 Variants From
£1,999.99
Inc VAT (20%)
See 5 Product Variants
£1,999.99
Description
Description unavailable
Feature Attributes
Wheel Diameter:
200 mm
Load Capacity:
300 kg
Wheel Type:
Rubber Tyres
Frame Colour:
Grey
Wheel Fittings:
2 Swivel Castors, 2 Fixed Castors
Width:
650 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome