Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Series 300 ESD Shelf Trucks, 4 Shelves
By Helge Nyberg
Reset
Clear All
Length
Select
See all variants from
£3,099.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£3,099.99
Description unavailable
Feature Attributes
Wheel Type:
Rubber Tyres
Wheel Diameter:
200 mm
Load Capacity:
300 kg
Frame Colour:
Grey
Wheel Fittings:
2 Swivel Castors, 2 Fixed Castors
No. of Levels:
4
More attributes