Stainless Steel Serving Trolleys, Length 705 mm


Select
Select
Select
£209.99 Inc VAT (20%)


See all variants from £209.99


Description unavailable

Feature Attributes

Wheel Type:
Solid Rubber Non-Marking
Wheel Diameter:
100 mm
Load per Level:
50 kg
Width:
405 mm
Wheel Fittings:
4 Swivel Castors 2 with Wheel Stops
Material:
Stainless Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome