Stainless Steel Shelf Trucks, WeldeD, 2 Shelves


Select
Select
£999.99 Inc VAT (20%)


See all variants from £999.99


Description unavailable

Feature Attributes

Load Capacity:
200 kg
Wheel Diameter:
125 mm
Frame Colour:
Stainless Steel
No. of Levels:
2
Material:
Stainless Steel
Wheel Fittings:
4 Swivel Castors 2 with Wheel Stops
More attributes