Stainless Steel Shelf Trucks, WeldeD, 3 Shelves


£1,199.99 Inc VAT (20%)

See 6 Product Variants
£1,199.99

Description


Description unavailable

Feature Attributes

Wheel Diameter:
125 mm
Load Capacity:
200 kg
Frame Colour:
Stainless Steel
Supplied:
Assembled
Material:
Stainless Steel
Wheel Fittings:
4 Swivel Castors 2 with Wheel Stops
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome