Lightweight and hygienic with corner buffers. Manufactured from grade 304 stainless steel, designed for use where hygiene is important. Fixed shelves, and fitted with four swivel, non-marking 100mm wheels. The usable tray size is 610mm length x 410mm width, with a 30mm lip.
2 Shelves - overall dimensions (L x W x H): 710 x 470 x 900mm.
Shelf height: 170 and 780mm.
3 Shelves - overall dimensions (L x W x H): 710 x 470 x 900mm.
Shelf height: 170, 475 and 780mm.
Load capacity: 100kg.
Features and Benefits
• Constructed from grade 304 stainless steel to provide rigidity and durability
• 4x 100mm castors allow greater manoeuvrability
• High load capacity of 100kg allowing for more items to be moved at a time