Stainless Steel Trucks


£339.99 Inc VAT (20%)

See all variants from £339.99

Description

- Constructed from grade 304 Stainless Steel
- Handle Height (from base): 720 mm
- Platform Height: 250 mm
- Platform Size: 1000 x 600mm
- Effective mesh side depth (from base): 525 mm
- 50 x 50 mm mesh stainless steel infill on sides & ends
- Sides are easily removable to allow access to the platform
- The able top model has square section stainless steel uprights
- Mobile on 2 fixed, 2 swivel 200mm rubber tyred castors
- Load Capacity: 400kg

Features and Benefits
• 304 stainless steel construction for rigidity
• 2 fixed and 2 swivel castors provide great manoeuvrability
• High load capacity of 400kg allowing more products to be moved at a time

See full description

Feature Attributes

No. of Shelves:
2
Material:
Stainless Steel
Product Type:
Trolley
Number of Shelves:
2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome