Steel Mini-Lifter, Mobile, Max. Load 120 Kg, Height 1932mm

Order Code: ZT2733491S

£9,999.99 Inc VAT (20%)


Description

Steel mini-lifter, mobile, max. load 120 kg, height 1932 mm. Supplied = flat pack. Max. load = 120 kg. Load centre = 220 mm. Lifting range = 127 - 1569 mm. Overall length = 771 mm. Overall width = 560 mm. Overall height = 1932 mm. Clearance height = 91 mm. Material = steel. Feature = electric. Finish = powder coated. Colour = sky blue RAL 5015. Fittings = battery. Battery = 2x12 V/7.2 Ah. Battery charger = 100 - 240 V/1 A. Manoeuvrable and powerful lifting devices - versatile for every possible use. Removable platform as standard. Compliant with European pallet truck safety standards EN 1757-1. For fast, safe, healthy work. Robust steel construction, powder coated in sky blue RAL 5015. Handles can be adjusted to any height. Its low weight and 4 non-marking swivel castors with wheel stops make it easy to manoeuvre. Maintenance free batteries, charge indicator and a fully automatic charging device ensure simple operation. Particularly robust due to welded chassis and indestructible spindle drive in the mast. The lifting runner glides in a precision guide. Soft start and stop. Electronic overload protection, safety friction clutch that triggers when an obstacle is encountered when moving downwards. Professional tip Avoid back injuries, avoid pain and treatment costs due to subjecting your body to too much musculoskeletal strain. The maximum load diagram for persons demonstrates that lifting devices are an essential item. Available on request Other max. loads, lifting heights, ESD wheel fittings, custom made accessories and much more.

See full description
Specifications for Steel Mini-Lifter, Mobile, Max. Load 120 Kg, Height 1932mm
  • Load Capacity
    120kg
  • Colour
    Sky Blue
  • Supplied
    Flat Pack
  • Material
    Steel
  • Load Centre
    220mm
  • Overall Width
    560mm
  • Overall Length
    771mm
  • Overall Height
    1932mm
  • Battery Charger
    100 - 240 V / 1 A
  • Finish
    Powder-coated
  • Battery
    2x12 V / 7.2 Ah
  • Additional Features
    Electric
  • Fittings
    Battery
  • Lifting Range
    127 - 1569mm
  • Clearance Height
    91mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome