Suspension File Trolley, For 90 Files, 1 Shelf, 1 Storage Shelf, Light Grey

Order Code: ZT2718280S

£349.99 Inc VAT (20%)


Description

Suspension file trolley, for 90 files, 1 shelf, 1 storage shelf, light grey. Supplied = flat pack. Height = 700 mm. Width = 710 mm. Depth = 440 mm. For max. number of files = 90 pcs. Colour = light grey. Wheel fittings = 4 swivel castors. Product type = suspension file trolleys. Mobile assistant. Organised and systematic storage. Space for 90 files or eight to 16 folders. Ideal for all documents in A4 format. Track spacing 330 mm.

See full description
Specifications for Suspension File Trolley, For 90 Files, 1 Shelf, 1 Storage Shelf, Light Grey
  • Product Type
    Suspension File Trolleys
  • Colour
    Light Grey
  • Supplied
    Flat Pack
  • Height
    700mm
  • Width
    710mm
  • Wheel Fittings
    4 Swivel Castors
  • Depth
    440mm
  • Number of Files
    90