Table Top Trolleys


Select
£299.99 Inc VAT (20%)


See all variants from £299.99

Description


Description unavailable

Feature Attributes

Wheel Diameter:
100 mm
Wheel Type:
4 swivel
Number of Wheels:
4
Number of Shelves:
Two
Bottom Shelf Height:
250 mm
No. of Shelves:
2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome