Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Table Trolley with 2 Shelves and 4 Swivel Castors
By KONGA
See all variants from
£429.99
Inc VAT (20%)
See all variants from
£429.99
Description unavailable
Feature Attributes
Wheel Diameter:
100 mm
Load Capacity:
150 kg
No. of Levels:
2
Height:
750 mm
Length:
690 mm
Load per Level:
75 kg
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome