Table Trolleys, 3 Shelves


Select
£599.99 Inc VAT (20%)


See all variants from £599.99


Description unavailable

Feature Attributes

Wheel Diameter:
125 mm
Supplied:
Flat Pack
Length:
1020 mm
Height:
965 mm
No. of Levels:
3
Width:
555 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome