Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Table Trolleys with 2 Shelves
By Helge Nyberg
See all variants from
£399.99
Inc VAT (20%)
See all variants from
£399.99
Description unavailable
Feature Attributes
Wheel Diameter:
100 mm
Load Capacity:
150 kg
Wheel Fittings:
4 Swivel Castors 2 with Wheel Stops
Supplied:
Partially Assembled
Height:
946 mm
Width:
460 mm
More attributes