Three Tier Plastic Tray Trolley with Frame & Nylon Bag


£379.99 Inc VAT (20%)

See 2 Product Variants
£379.99

Description

Capacity kg: 250.
Colour: Black.
Depth mm: 480.
Height mm: 1000.
Length mm: 850.
Material: Plastic.
No. of Shelves: 2.
No. of Tiers: 2.
No. of Wheels: 4.
Overall Height mm: 1000.
Overall Width mm: 480.
Product Type: 3 tier.
Shelf Length mm: 680.
Shelf Width mm: 450.
Type: With panelled side and two ends.
Weight kg: 14.2.
Wheel Diameter mm: 100.
Wheel Type: Rubber tyred.
Width mm: 480.Fitted with 90 litre detachable nylon bags for the collection of dirty linen. Shelf L x W 680 x 450mm. Overall W x H 480 x 1000mm. Capacity 250kg. Ergonomic, easy grip handles. Specially formed aluminium uprights and rugged ribbed polypropylene shelves provide strength, durability and stability. On four 100mm dia. thermoplastic rubber tyred swivel castors, two braked. Self assembly required. FREE mallet supplied to help with assembly.

See full description

Feature Attributes

Material:
Plastic
Colour:
Black
Overall Height:
1000 mm
Overall Width:
480 mm
Capacity:
250 kg
Wheel Diameter:
100 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome