Capacity kg: 250.
Colour: Black.
Depth mm: 480.
Height mm: 1000.
Length mm: 850.
Material: Plastic.
No. of Shelves: 2.
No. of Tiers: 2.
No. of Wheels: 4.
Overall Height mm: 1000.
Overall Width mm: 480.
Product Type: 3 tier.
Shelf Length mm: 680.
Shelf Width mm: 450.
Type: With open sides and ends.
Weight kg: 11.5.
Wheel Diameter mm: 100.
Wheel Type: Rubber tyred.
Width mm: 480.Fitted with 90 litre detachable nylon bags for the collection of dirty linen. Shelf L x W 680 x 450mm. Overall W x H 480 x 1000mm. Capacity 250kg. Ergonomic, easy grip handles. Specially formed aluminium uprights and rugged ribbed polypropylene shelves provide strength, durability and stability. On four 100mm dia. thermoplastic rubber tyred swivel castors, two braked. Self assembly required. FREE mallet supplied to help with assembly.